#3-48 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK

  • Mfr # 0316RPP

  • Zoro # G5731754


product price:  $395.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#3-48
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0316RPP
Zoro #
G5731754
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#3-48
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
Item
Machine Screw

Description

3-48X1 Phillips Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.