#3-48 x 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-3c-50
Zoro # G716462403
product price: $4.79
/pk 100, $0.05/eaSold in multiples of 2 for $9.58
Key Features
Phillips Drive
Pan Head
Drive Size
#1
Screw Size
#3-48
Maximum Head Height
5/64 in
Tensile Strength
70,000 psi
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-3c-50
Zoro #
G716462403
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Screw Size
#3-48
Maximum Head Height
5/64 in
Overall Length
1/2 in
Maximum Head Width
3/16 in
Fastener Length
1/2 in
Thread Size
#3-48
Details
Tensile Strength
70,000 psi
Item
Machine Screw
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-48, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.