#3-48 x 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-3c-50

  • Zoro # G616462169


product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58

Key Features

Round Head
Phillips Drive
Thread Type
Coarse
Screw Size
#3-48
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Maximum Head Height
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-3c-50
Zoro #
G616462169
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#3-48
Maximum Head Height
5/64 in
Thread Size
#3-48
Drive Size
#1
Maximum Head Width
3/16 in
Overall Length
1/2 in
Fastener Length
1/2 in

Details

Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Head Type
Round
System of Measurement
Inch
Material
Stainless Steel
Drive
Phillips
Tensile Strength
100,000 psi
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-48, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.