#3-48 x 1/2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sbm-3c-50
Zoro # G516462795
product price: $4.89
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.78
Key Features
Slotted Drive
Binding Head
Thread Type
Coarse
Material Grade/Class
18-8
Overall Length
1/2 in
Maximum Head Height
1/16 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-3c-50
Zoro #
G516462795
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#3-48
Overall Length
1/2 in
Maximum Head Height
1/16 in
Maximum Head Width
13/64 in
Screw Size
#3-48
Fastener Length
1/2 in
Details
Thread Type
Coarse
Drive
Slotted
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Binding
Item
Machine Screw
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.