#3-48 x 1/2 in Slotted Flat Machine Screw, Brass, 100 PK
- Mfr # 7-sfm-3c-50
- Zoro # G816463652
product price:Â
$
5.39
/pk of 100, $0.05/ea
Sold in multiples of 2Â pks for
$10.78
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Tensile Strength
50,000 psi
Screw Size
#3-48
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7-sfm-3c-50
- Zoro #
- G816463652
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #3-48
- Fastener Length
- 1/2 in
- Screw Size
- #3-48
- Overall Length
- 1/2 in
- Maximum Head Width
- 3/16 in
- Maximum Head Height
- 1/16 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Brass
- Tensile Strength
- 50,000 psi
- Item
- Machine Screw
- Type
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Shell Material
- Brass
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #3-48, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.