#3-48 x 1/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-slm-3c-25

  • Zoro # G716463097


product price:  $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37

Key Features

Fillister Head
Slotted Drive
Maximum Head Height
3/32 in
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-slm-3c-25
Zoro #
G716463097
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Fastener Length
1/4 in
Overall Length
1/4 in
Screw Size
#3-48
Maximum Head Width
5/32 in
Thread Size
#3-48

Details

Item
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Head Type
Fillister
Finish
Passivated
Thread Type
Coarse
Drive
Slotted
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products