#3-48 x 1/8 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-slm-3c-12
Zoro # G816463140
product price:Â $6.79
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.58
Key Features
Fillister Head
Slotted Drive
Thread Type
Coarse
Material
Stainless Steel
Overall Length
1/8 in
Thread Style
Fully Threaded
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-slm-3c-12
Zoro #
G816463140
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/8 in
Fastener Length
1/8 in
Maximum Head Height
3/32 in
Thread Size
#3-48
Maximum Head Width
5/32 in
Screw Size
#3-48
Details
Thread Type
Coarse
Material
Stainless Steel
Head Type
Fillister
Thread Style
Fully Threaded
Finish
Passivated
Tensile Strength
70,000 psi
Drive
Slotted
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 1/8 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.