Zoro Homepage

#3-48 x 1/8 in Slotted Round Machine Screw, Brass, 100 PK

  • Mfr # 7-srm-3c-12

  • Zoro # G116466056


product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38

Key Features

Slotted Drive
Round Head
Thread Type
Coarse
Overall Length
1/8 in
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Screw Size
#3-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-3c-12
Zoro #
G116466056
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/8 in
Screw Size
#3-48
Thread Size
#3-48
Fastener Length
1/8 in
Maximum Head Height
5/64 in
Maximum Head Width
3/16 in

Details

Thread Type
Coarse
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Material
Brass
Head Type
Round
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #3-48, Fastener Length 1/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products