Shop ZORO SELECT
See all product information
Create Account
#3-48 x 3/16 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0303MTP
Zoro # G2423755
product price:Â
$
226.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0303MTP
- Zoro #
- G2423755
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #3-48
- Fastener Length
- 3/16 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Description
3-48X3/16 6 Lobe Pan Machine Screw Fully Threaded Zinc