#3-48 x 3/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-slm-3c-75
Zoro # G716463493
product price:Â $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77
Key Features
Fillister Head
Slotted Drive
Material Grade/Class
18-8
Maximum Head Height
3/32 in
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-slm-3c-75
Zoro #
G716463493
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/4 in
Maximum Head Height
3/32 in
Maximum Head Width
5/32 in
Overall Length
3/4 in
Thread Size
#3-48
Screw Size
#3-48
Details
Head Type
Fillister
Material Grade/Class
18-8
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Item
Machine Screw
Thread Type
Coarse
Finish
Passivated
Drive
Slotted
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.