#3-48 x 3/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 1-spm-3c-75
- Zoro # G916464252
product price:Â
$
3.59
/pk of 50, $0.07/ea
Sold in multiples of 5Â pks for
$17.95
Key Features
Slotted Drive
Pan Head
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
100,000 psi
Maximum Head Width
3/16 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-spm-3c-75
- Zoro #
- G916464252
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- Slotted
- Material
- Stainless Steel
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Head Type
- Pan
- Type
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Finish
- Passivated
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #3-48
- Maximum Head Width
- 3/16 in
- Maximum Head Height
- 1/16 in
- Fastener Length
- 3/4 in
- Screw Size
- #3-48
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.