#3-48 x 3/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-PFM-3C-37

  • Zoro # G316462810


product price: $4.29
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.87

Key Features

Flat Head
Phillips Drive
Thread Type
Coarse
Overall Length
3/8 in
Maximum Head Height
1/16 in
Thread Size
#3-48
Maximum Head Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-3C-37
Zoro #
G316462810
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Maximum Head Height
1/16 in
Thread Size
#3-48
Maximum Head Width
3/16 in
Fastener Length
3/8 in
Drive Size
#1
Screw Size
#3-48

Details

Thread Type
Coarse
Head Type
Flat
Tensile Strength
80,000 psi
Material
Stainless Steel
System of Measurement
Inch
Finish
Passivated
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-48, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.