#3-48 x 3/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-3c-37
Zoro # G116462522
product price: $4.19
/pk 100, $0.04/eaSold in multiples of 3 for $12.57
Key Features
Phillips Drive
Pan Head
Thread Size
#3-48
Material Grade/Class
18-8
Material
Stainless Steel
Overall Length
3/8 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-3c-37
Zoro #
G116462522
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#3-48
Overall Length
3/8 in
Maximum Head Height
5/64 in
Fastener Length
3/8 in
Drive Size
#1
Maximum Head Width
3/16 in
Screw Size
#3-48
Details
Material Grade/Class
18-8
Drive
Phillips
Material
Stainless Steel
Head Type
Pan
Finish
Passivated
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-48, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.