#3-48 x 3/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-ppm-3c-37
Zoro # G116461495
product price: $5.39
/pk 100, $0.05/eaSold in multiples of 2 for $10.78
Key Features
Pan Head
Phillips Drive
Overall Length
3/8 in
Tensile Strength
80,000 psi
Drive Size
#1
System of Measurement
Inch
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-ppm-3c-37
Zoro #
G116461495
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Drive Size
#1
Maximum Head Width
3/16 in
Fastener Length
3/8 in
Screw Size
#3-48
Thread Size
#3-48
Maximum Head Height
5/64 in
Details
Tensile Strength
80,000 psi
System of Measurement
Inch
Finish
Passivated
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Item
Machine Screw
Material Grade/Class
316
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-48, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.