#3-48 x 3/8 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-spm-3c-37

  • Zoro # G016464268


product price: $4.39
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.17

Key Features

Slotted Drive
Pan Head
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-spm-3c-37
Zoro #
G016464268
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/8 in
Maximum Head Width
3/16 in
Screw Size
#3-48
Maximum Head Height
1/16 in
Thread Size
#3-48
Overall Length
3/8 in

Details

Material Grade/Class
18-8
Tensile Strength
100,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Head Type
Pan
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.