Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#3-48 x 3/8 in Slotted Round Machine Screw, Brass, 100 PK

  • Mfr # 7-srm-3c-37

  • Zoro # G316466115


product price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38

Key Features

Round Head
Slotted Drive
Screw Size
#3-48
Tensile Strength
50,000 psi
System of Measurement
Inch
Material
Brass
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-srm-3c-37
Zoro #
G316466115
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#3-48
Overall Length
3/8 in
Maximum Head Width
3/16 in
Maximum Head Height
5/64 in
Thread Size
#3-48
Fastener Length
3/8 in

Details

Head Type
Round
Tensile Strength
50,000 psi
System of Measurement
Inch
Material
Brass
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drive
Slotted
Item
Machine Screw

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #3-48, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products