#3-48 x 5/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfu-3c-31
Zoro # G416461713
product price: $8.15
/pk 100, $0.08/eaSold in multiples of 2 for $16.30
Key Features
Flat Head
Phillips Drive
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Maximum Head Height
3/64 in
Fastener Length
5/16 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-3c-31
Zoro #
G416461713
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/64 in
Fastener Length
5/16 in
Overall Length
5/16 in
Thread Size
#3-48
Maximum Head Width
3/16 in
Screw Size
#3-48
Drive Size
#1
Details
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Item
Machine Screw
Head Type
Flat
Drive
Phillips
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-48, Fastener Length 5/16 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.