#3-48 x 5/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 10000 PK
- Mfr # 0305MSF
- Zoro # G2512673
product price:Â
$
467.99
/pk of 10000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#3-48
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0305MSF
- Zoro #
- G2512673
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Dimensions
- Thread Size
- #3-48
- Fastener Length
- 5/16 in
Description
Machine Screws,3-48X5/16 SLOT,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.