Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#3-48 x 5/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-3c-62

  • Zoro # G116462379


product price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98

Key Features

Pan Head
Phillips Drive
Overall Length
5/8 in
Finish
Passivated
System of Measurement
Inch
Screw Size
#3-48
Maximum Head Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-3c-62
Zoro #
G116462379
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Screw Size
#3-48
Maximum Head Width
3/16 in
Thread Size
#3-48
Maximum Head Height
5/64 in
Drive Size
#1
Fastener Length
5/8 in

Details

Finish
Passivated
System of Measurement
Inch
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-48, Fastener Length 5/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.