#3-48 x 7/8 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-sbm-3c-87

  • Zoro # G316462865


product price: $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98

Key Features

Slotted Drive
Binding Head
Overall Length
7/8 in
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sbm-3c-87
Zoro #
G316462865
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7/8 in
Fastener Length
7/8 in
Thread Size
#3-48
Maximum Head Height
1/16 in
Maximum Head Width
13/64 in
Screw Size
#3-48

Details

Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Machine Screw
Finish
Passivated
Drive
Slotted
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Binding

Description

Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 7/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products