Zoro Homepage

#3-56 Socket Head Cap Screw, Socket, Black Oxide Steel, 3/8 in Length, 100 PK

  • Mfr # U07040.009.0037

  • Zoro # G1817037


product price: $10.69
/pk 100, $0.11/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
5/64 in
Tensile Strength
170,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07040.009.0037
Zoro #
G1817037
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#3-56
Screw Length
3/8 in
Drive Size
5/64 in
Thread Length
3/8 in
Head Height
0.099 in
Vented Hole Size
Not Vented
Min. Thread Length
3/8 in
Maximum Head Height
0.099 in
Minimum Head Height
0.095 in
Head Diameter
0.161 in
Minimum Thread Length
3/8 in
Dia./Thread Size
#3-56
Length
3/8 in
Head Dia.
0.161 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
C37 to C45
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Style
Fully Threaded
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3
Basic Material
Steel
Min. Tensile Strength
170,000 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Thread Size #3-56, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.099 in, Head Diameter 0.161 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products