#3-56 x 1 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-3f-100
Zoro # G316462223
product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45
Key Features
Phillips Drive
Pan Head
Tensile Strength
70,000 psi
System of Measurement
Inch
Overall Length
1 in
Maximum Head Width
3/16 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-3f-100
Zoro #
G316462223
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Maximum Head Width
3/16 in
Maximum Head Height
5/64 in
Drive Size
#1
Fastener Length
1 in
Screw Size
#3-56
Thread Size
#3-56
Details
Tensile Strength
70,000 psi
System of Measurement
Inch
Drive
Phillips
Type
Machine Screw
Item
Machine Screw
Thread Type
Fine
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Material
Stainless Steel
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-56, Fastener Length 1 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.