#3-56 x 3/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-PFM-3F-18

  • Zoro # G916462685


product price:  $4.29
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.87

Key Features

Phillips Drive
Flat Head
Material
Stainless Steel
Maximum Head Width
3/16 in
Thread Style
Fully Threaded
Screw Size
#3-56
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFM-3F-18
Zoro #
G916462685
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3/16 in
Screw Size
#3-56
Drive Size
#1
Maximum Head Height
1/16 in
Fastener Length
3/16 in
Overall Length
3/16 in
Thread Size
#3-56

Details

Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Drive
Phillips
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Type
Machine Screw
Item
Machine Screw
Material Grade/Class
18-8
Thread Type
Fine
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-56, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products