#3-56 x 3/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-3f-18

  • Zoro # G616462459


product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97

Key Features

Pan Head
Phillips Drive
Maximum Head Width
3/16 in
Material
Stainless Steel
Finish
Passivated
Overall Length
3/16 in
Thread Size
#3-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-3f-18
Zoro #
G616462459
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3/16 in
Overall Length
3/16 in
Thread Size
#3-56
Screw Size
#3-56
Fastener Length
3/16 in
Drive Size
#1
Maximum Head Height
5/64 in

Details

Material
Stainless Steel
Finish
Passivated
Thread Type
Fine
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
System of Measurement
Inch
Head Type
Pan
Type
Machine Screw
Item
Machine Screw
Drive
Phillips
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-56, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.