Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#3-56 x 3/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-3f-37

  • Zoro # G016462325


product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47

Key Features

Phillips Drive
Pan Head
Overall Length
3/8 in
Drive Size
#1
Maximum Head Height
5/64 in
Type
Machine Screw
Thread Size
#3-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-3f-37
Zoro #
G016462325
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Drive Size
#1
Maximum Head Height
5/64 in
Thread Size
#3-56
Screw Size
#3-56
Maximum Head Width
3/16 in
Fastener Length
3/8 in

Details

Drive
Phillips
Item
Machine Screw
Type
Machine Screw
Head Type
Pan
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-56, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.