This item is Discontinued.

Zoro Select 3" Butt Weld T304 SS Dome Cap V16W3.0

This item is Discontinued.

Zoro Select

3" Butt Weld T304 SS Dome Cap (Discontinued)

Mfr # V16W3.0
Zoro # G3901335
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V16W3.0
Zoro #
G3901335
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3 in
Overall Length
1 1/4 in
Wall Thickness
0.065 in
For Tube Outside Diameter
3 in
Fitting Tube Size Outside Diameter
3 in
Fitting Wall Thickness
0.065 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Dome Cap
Specific Fitting Shape
Dome Cap
Connection Type
Butt Weld
Surface Finish
Unpolished
Pipe Fitting Connection Type
Butt Weld
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Cap
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
Butt Weld
Material Grade
304
Interior Finish
Unpolished
Fitting Material
Stainless Steel
Fitting Body Material
304 Stainless Steel
Tube OD
3 in
Fitting Shape
Cap
Application
Industrial, Product Waste Line, Vacuum
Exterior Finish
Unpolished
End Connection Type
Weld

Description

Dome Cap, Application Industrial, Product Waste Line, Vacuum, Fitting Connection Type Butt Weld, Exterior Finish Unpolished, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 1 1/4 in, Specific Fitting Shape Dome Cap, Interior Finish Unpolished

Ratings & reviews