3" Diameter Plastic Stanchion - Green, Height (4-pack)
Mfr # 99914-4
Zoro # G4639485
product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns
Key Features
Post Diameter
3 in
Base Type
Dome
Base Material
HDPE
Post Material
HDPE
Color
Safety Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99914-4
Zoro #
G4639485
UPC #
044865999147
Country of Origin
United States
Dimensions
Post Diameter
3 in
Overall Height
42 in
Base Diameter
16 in
Manufacturer Warranty Length
5 yr
Details
Item
Heavy Duty Stanchion
Base Type
Dome
Base Material
HDPE
Post Material
HDPE
Color
Safety Green
For Use With
2 in HD and 3 in Plastic Chain
Application
Outdoor or Indoor
Includes
(4) Heavy Duty Stanchions
Finish
Gloss
Post Finish
Matte
Base Finish
Gloss
Material
High Density Polyethylene
Fillable
Yes
Base Color
Safety Green
Post Color
Green
Base Weight
2 lb
Post Top
Sphere
Resistance Properties
UV Resistant
Compatible Line
Chain
Description
Heavy Duty Stanchion, Post Top Sphere, For Use With 2 in HD and 3 in Plastic Chain, Compatible Line Chain, Overall Height 42 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material HDPE, Base Type Dome, Base Weight 2 lb, Post Color Green, Base Color Safety Green, Includes (4) Heavy Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color Safety Green, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.