3" Diameter Plastic Stanchion - Red (4-pack)
Mfr # 99905-4
Zoro # G3786736
product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns
Key Features
Post Diameter
3 in
Base Type
Dome
Base Material
HDPE
Post Material
HDPE
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99905-4
Zoro #
G3786736
UPC #
044865999055
Country of Origin
United States
Dimensions
Post Diameter
3 in
Overall Height
42 in
Base Diameter
16 in
Manufacturer Warranty Length
5 yr
Details
Item
Heavy Duty Stanchion
Base Type
Dome
Base Material
HDPE
Post Material
HDPE
Color
Red
Includes
(4) Heavy Duty Stanchions
Finish
Gloss
For Use With
2 in HD and 3 in Plastic Chain
Post Finish
Matte
Application
Outdoor or Indoor
Material
High Density Polyethylene
Base Finish
Gloss
Fillable
Yes
Base Color
Red
Post Color
Red
Base Weight
2 lb
Compatible Line
Chain
Post Top
Sphere
Resistance Properties
UV Resistant
Description
Heavy Duty Stanchion, Post Top Sphere, For Use With 2 in HD and 3 in Plastic Chain, Compatible Line Chain, Overall Height 42 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material HDPE, Base Type Dome, Base Weight 2 lb, Post Color Red, Base Color Red, Includes (4) Heavy Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color Red, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.