Zoro Homepage

3 gal Backpack Sprayer, Poly, 50 in L Hose, 21 in L Wand, Fan/ Foaming Nozzle Spray Pattern

  • Mfr # 190217

  • Zoro # G5199171


product price: $57.79
/ea

Key Features

Type
Backpack
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
50 in
Wand Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190217
Zoro #
G5199171
UPC #
841688001503
Country of Origin
United States

Dimensions

Hose Length
50 in
Wand Length
21 in
Fill Opening Size
4-3/8 in
Pump Length
11 in
Hose Diameter
9/16 in

Details

Sprayer Tank Capacity
3 gal
Type
Backpack
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Polypropylene
Nozzle Spray Pattern
Fan/ Foaming
Max Sprayer Pressure
40 psi
Item
Sprayer
Includes
Strap
In Tank Filter
No
Sprayer Application
Concrete and Industrial, Lawn and Garden
Hose Material
PVC
Sprayer Nozzle Material
Brass, Polyethylene
Features
2-Flat Fan, 21 in Poly Wand, Brass and Poly Adjustable, Carry Strap, Foaming Nozzles, Industrial Tank Professional Shut-off with Lock, Protective Nozzle Storage, Viton Seals
Adjustable Nozzle
Yes
Application
Lawn and Garden, Industrial, Commercial
Tank Capacity
3 gal
Seal/Gasket Material
Viton(TM)
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Brass, Polyethylene
Spray Distance - Minimum
1 ft
Sprayer Form
Handheld
Pressurizing Method
Manual Pump
Spray Mechanism
Hand-Pump
Spray Distance - Maximum
20 ft
Mixing System
Mix-in-Tank
Spray Liquid
Non-Foam
Number of Nozzles Included
7
Sprayer Pressure - Maximum
40 psi
Chemical Compatibility
Bleach and Disinfectant, Cleaners and Degreasers, Fertilizer, Herbicide, Liquid Ice Melt or Brine Solutions, Pesticide

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Concrete and Industrial, Lawn and Garden, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length 4 3/16 ft, Fill Opening Size 4 3/8 in, Wand Material Polyethylene, Nozzle Spray Pattern Fan, Foaming, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 21 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.