Zoro Homepage

3 gal Handheld Sprayer, Polyethylene, 42 in L Hose, 18 in L Wand, Cone Nozzle Spray Pattern

  • Mfr # 12U476

  • Zoro # G5290765


product price: $66.19
/ea

Key Features

Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Hose Length
42 in
Wand Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U476
Zoro #
G5290765
UPC #
190735740163
Country of Origin
China

Dimensions

Hose Length
42 in
Wand Length
18 in
Fill Opening Size
4-1/2 in
Pump Length
11 in
Hose Diameter
15/64 in

Details

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Wand Material
Polypropylene
Nozzle Spray Pattern
Cone
Max Sprayer Pressure
45 psi
Item
Sprayer
Hose Material
Reinforced PVC
Seal/Gasket Material
Viton(R)
Sprayer Application
Janitorial and Sanitation
In Tank Filter
Yes
Adjustable Nozzle
Yes
Sprayer Nozzle Material
Polyethylene
Includes
Strap
Tank Capacity
3 gal
Application
Janitorial and Sanitation
Material
Polyethylene
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Polyethylene
Chemical Compatibility
Cleaners and Degreasers, Bleach and Disinfectant, Herbicide, Pesticide, Sealants, Curing Compounds, and Form Oils
Mixing System
Mix-in-Tank
Spray Liquid
Non-Foam
Spray Distance - Minimum
3 3/10 ft
Sprayer Form
Handheld
Spray Distance - Maximum
19 7/10 ft
Number of Nozzles Included
1
Spray Mechanism
Hand-Pump
Connection Type
Threaded
Pressurizing Method
Manual Pump
Sprayer Pressure - Maximum
45 psi

Description

Handheld Sprayer, Sprayer Type Not Applicable, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length 3 1/2 ft, Fill Opening Size 4 1/2 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 45 psi, Wand Length 18 in, Hose Material Reinforced PVC, Includes Shoulder Strap, Pump Length 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.