Zoro Homepage

3 gal Handheld Sprayer, Polyethylene, 46 in L Hose, Cone Nozzle Spray Pattern, Poly Nozzle Material

  • Mfr # 39D764

  • Zoro # G4995146


product price: $72.59
/ea

Key Features

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Hose Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39D764
Zoro #
G4995146
UPC #
190735821831
Country of Origin
United States

Dimensions

Hose Length
46 in
Wand Length
18 in
Fill Opening Size
4 in
Pump Length
8 in

Details

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Wand Material
Polypropylene
Nozzle Spray Pattern
Cone
Max Sprayer Pressure
40 psi
Item
Sprayer
Sprayer Nozzle Material
Polyethylene
Adjustable Nozzle
Yes
Hose Material
PVC
Features
Large Open Head Design for Easy Filling/cleaning
Sprayer Application
Cleaning and Degreasing
In Tank Filter
Yes
Tank Capacity
3 gal
Application
Cleaners, Degreasers, Penetrating Oils, Solvents, Lubricants
Material
Polyethylene
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Polyethylene
Chemical Compatibility
Bleach and Disinfectant, Cleaners and Degreasers, Oils and Lubrication
Pressurizing Method
Manual Pump
Sprayer Form
Handheld
Spray Distance - Maximum
25 ft
Mixing System
Mix-in-Tank
Spray Mechanism
Hand-Pump
Sprayer Pressure - Maximum
40 psi
Spray Liquid
Non-Foam

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length 3 13/16 ft, Fill Opening Size 4 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 18 in, Features Large Open Head Design for Easy Filling/cleaning, Hose Material PVC, Pump Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.