3" Handicapped Stanchion - Blue (4-pack)
Mfr # 99965-4
Zoro # G5647914
product price: $168.99
/pk 4, $42.25/ea
Free Shipping & Returns
Key Features
Post Diameter
3 in
Base Type
Dome
Base Material
HDPE
Post Material
Polyethylene
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99965-4
Zoro #
G5647914
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
3 in
Overall Height
41 in
Base Diameter
16 in
Manufacturer Warranty Length
5 yr
Details
Item
Handicapped Heavy Duty Stanchion
Base Type
Dome
Base Material
HDPE
Post Material
Polyethylene
Color
Blue
Post Finish
Matte
Application
Outdoor or Indoor
Includes
Ball Top, Base, C-Hook, Pole
Finish
Plastic
For Use With
1.5 in and 2 in Plastic Chain
Material
High Density Polyethylene
Fillable
Yes
Post Color
Blue
Base Color
Blue
Compatible Line
Chain
Resistance Properties
UV Resistant
Description
Handicapped Heavy Duty Stanchion, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material Polyethylene, Base Type Dome, Post Color Blue, Base Color Blue, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Color Blue, Resistance Properties UV Resistant, Manufacturer Warranty Length 5 yr, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.