Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" ID x 100 ft PVC Water Suction Hose Clear/WT

  • Mfr # SPT300-100-G

  • Zoro # G0461091


product price: $774.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Tube Material
PVC
Inside Dia.
3"
Outside Dia.
3.44"
Max. Pressure
55 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT300-100-G
Zoro #
G0461091
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3"
Outside Dia.
3.44"
Length
100 ft.
Bend Radius
10 in
Hose Length
100 ft
Hose Inside Dia.
3 in
Hose Outside Dia.
3 7/16 in

Details

Item
Water Suction Hose
Tube Material
PVC
Max. Pressure
55 psi
Color
Clear and White
Vacuum Rating
28 in of Hg
Reinforcement
PVC Helix
Max. Temp.
130 Degrees F
Water Hose Type
Water Suction and Discharge Hose
Hose Tube Material
PVC
Temp. Range
-10 Degrees to 130 Degrees F
Hose Cover Material
PVC
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
55 psi
Hose Color
Clear, White
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water
Maximum Operating Temperature
130 Degrees F
Hose Reinforcement Material
PVC
Minimum Operating Temperature
-10 Degrees F

Description

Water Suction Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 100 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 55 psi, Temp. Range -10 Degrees to 130 Degrees F, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Bend Radius 10 in, Hose Configuration Bulk Hose, Vacuum Rating 28 in of Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.