Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT

  • Mfr # 45DU52

  • Zoro # G0461189


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
3"
Outside Dia.
3.44"
Max. Pressure
55 psi
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DU52
Zoro #
G0461189
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3"
Outside Dia.
3.44"
Length
20 ft.
Fitting Size
3 in x 3 in
Bend Radius
9 in
Hose Inside Dia.
3 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in
Hose Length
20 ft

Details

Item
Water Suction and Discharge Hose
Tube Material
PVC
Max. Pressure
55 psi
Color
Clear and White
Fitting Type
Cam and Groove C x MNPT
Reinforcement
PVC Helix
Vacuum Rating
28 in Hg
Includes
Gasket
Max. Temp.
130 Degrees F
Hose Cover Material
PVC
Temp. Range
-10 Degrees to 130 Degrees F
Max. Working Pressure @ 70 F
55 psi
Water Hose Type
Water Suction and Discharge Hose
Hose Fitting B Material
Carbon Steel
Hose Tube Material
PVC
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Aluminum
Hose Color
Clear, White
Hose Fitting B Type
MNPT
Hose Fittings
Aluminum 3 in Cam and Groove C x Carbon Steel 3 in MNPT
Hose Fitting A Type
Cam and Groove C
Fitting Material
Aluminum x Carbon Steel
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 20 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 55 psi, Temp. Range -10 Degrees to 130 Degrees F, Bend Radius 9 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Carbon Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type MNPT, Hose Configuration Coupled Assembly, Vacuum Rating 28 in Hg

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.