3 in Dia x 30 in L Screw-In Earth Anchor, Steel, Painted Red

  • Mfr # 4LVK4

  • Zoro # G3226833


product price: $13.85
/ea

Key Features

Length
30 in
Dia.
3 in
Material
Steel
For Use With
Furniture, Tarps, Tents
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LVK4
Zoro #
G3226833
UPC #
190735514610
Country of Origin
China

Dimensions

Length
30 in
Size
3 in Dia x 30 in L
Dia.
3 in
Overall Diameter
3 in
Overall Length
30 in

Details

Item
Earth Anchor
Material
Steel
For Use With
Furniture, Tarps, Tents
Color
Red
Finish
Painted
Anchor Point Style
Rigid Ring
Load Capacity
500 lb

Description

Earth Anchor, Length 30 in, Dia. 3 in, Material Steel, Color Red, Finish Painted, Load Capacity 500 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.