Zoro Homepage
This item is Discontinued.
Zoro Select 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray 3ST-EX3660-95

3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (Discontinued)

  • Mfr # 3ST-EX3660-95
  • Zoro # G9849296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ST-EX3660-95
Zoro #
G9849296
UPC #
714334060417
Country of Origin
Mexico

Dimensions

Overall Height
57"
Overall Length
36"
Overall Width
60"
Caster Width
2"
Shelf Width
72"
Shelf Length
36"
Caster Dia.
6"
Shelf LxW
36 in x 72 in

Details

Color
Gray
Load Capacity
2000 lb.
Item
3 Sided Mesh Truck
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Construction
Steel
Caster Material
Phenolic
Gauge
14

Description

3 Sided Mesh Truck, Load Capacity 2000 lb, Shelf Length 36 in, Shelf Width 72 in, Finish Powder Coated, Overall Length 36 in, Overall Width 60 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.