Straight Blade Plug, 10-50P, 50 A, 125/250V AC, 3 Pole, Screw Terminals, Non-Grounded

  • Mfr # P1050DF
  • Zoro # G3548492
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
10-50P
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1050DF
Zoro #
G3548492
UPC #
634830202855
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.3 in
For Minimum Cable Diameter
0.6 in
Cord Size
0.600 in to 1.300 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
10-50P
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Yellow
IP Rating
Not Rated
Standards
CSA Certified - USA Only
Resistance Properties
Dust Ignition Proof, Moisture Resistant, Weather Resistant
Grade - Plugs and Receptacles
Industrial
Material
Neoprene Rubber/Phenolic
NEMA Plug Configuration - Plugs and Receptacles
10-50P
Grade
Industrial
Phase - Plugs and Receptacles
1
Antimicrobial
No
Number of Wires
3
Voltage
125/250VAC
Corrosion Resistant
No
Special Features
Moisture and Weather Resistant
Housing Material
Rubber
Market
Industrial
Pole/Wire
3 Pole 3 Wire
Connector Type
Flip Seal
Max Amps
50 Amp
NEMA Enclosure Rating
1
Power Indicating Light
No
Shrouded
Yes

Description

Dust Tight Straight Blade Plug, Connection Orientation Straight, Current Rating 50 A, Grounding Non-Grounded, Housing Color Yellow, IP Rating Not Rated, NEMA Plug Configuration 10-50P, Number of Blades 3, Number of Poles 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125/250V AC, Wiring Style Standard, For Maximum Cable Diameter 1.3 in, For Minimum Cable Diameter 0.6 in, Grade Industrial, Housing Material Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.