Zoro Homepage

3" x 37" Carbon Steel Bollard

  • Mfr # 3"X36" SURFACE

  • Zoro # G3777938


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
30 lb
Outside Dia.
3 in
Bollard Function
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3"X36" SURFACE
Zoro #
G3777938
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Installation Depth
Surface
Mounting Dimension
5-3/4" OC
Wall Thickness
0.2 in
Overall Height
37 in
Finished Height
37 in
Mounting Plate Dimensions
6-1/2 in dia
Mounting Hole Dia.
5/8 in
Installed Height
37 in
Mounting Hole Diameter
5/8 in
Mounting Hole Length
3/8 in
Mounting Hole Width
5/8 in
Outside Diameter
3 in

Description

Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 37 in, Installed Height 37 in, Weight 30 lb, Outside Diameter 3 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 5/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective, Mounting Hole Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.