Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 4" Red Shipping Labels, Keep Frozen, Pk100

  • Mfr # 3WRZ2

  • Zoro # G4755457


product price: $5.15
/pk 100, $0.05/ea

Key Features

Material
Paper
Height
4"
Label Height
4 in
Width
3"
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WRZ2
Zoro #
G4755457
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
3"
Label Width
3 in

Details

Item
Instructional Handling Label
Material
Paper
Legend
Keep Frozen
Color
Red
Legend Color
black
Language
English
Labels per Roll
100
Message
Keep Frozen
Background Color
Red
Message Header
Climate
Primary Label Subject
Shipping Contents
Label Material
Paper
Product Type
Instructional Handling Label

Description

Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Climate, Message Keep Frozen, Label Width 3 in, Label Height 4 in, Material Paper, Background Color Red, Labels per Roll 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.