Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" x 4" White Shipping Labels, Perishable, Pk100

  • Mfr # 3WRY1

  • Zoro # G4754601


product price: $4.59
/pk 100, $0.05/ea

Key Features

Material
Paper
Height
4"
Label Height
4 in
Width
3"
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WRY1
Zoro #
G4754601
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
3"
Label Width
3 in

Details

Item
Instructional Handling Label
Material
Paper
Legend
Perishable
Legend Color
black
Color
White
Message Header
Time Sensitive
Primary Label Subject
Shipping Contents
Labels per Roll
100
Background Color
White
Language
English
Message
Perishable
Label Material
Paper
Product Type
Instructional Handling Label

Description

Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Time Sensitive, Message Perishable, Label Width 3 in, Label Height 4 in, Material Paper, Background Color White, Labels per Roll 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.