Zoro Homepage

3" x 4" White Shipping Labels, Protect From Heat, Pk500

  • Mfr # 3WRX5

  • Zoro # G4754574


product price: $19.79
/pk 500, $0.04/ea

Key Features

Material
Paper
Height
4"
Label Height
4 in
Width
3"
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WRX5
Zoro #
G4754574
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
3"
Label Width
3 in

Details

Item
Instructional Handling Label
Material
Paper
Legend
Protect From Heat
Legend Color
black
Color
White
Message Header
Climate
Labels per Roll
500
Primary Label Subject
Shipping Contents
Message
Protect From Heat
Background Color
White
Language
English
Label Material
Paper
Product Type
Instructional Handling Label

Description

Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Climate, Message Protect From Heat, Label Width 3 in, Label Height 4 in, Material Paper, Background Color White, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.