Zoro Homepage

3" x 8" White Magnetic Write-On Tag, Pk25

  • Mfr # 8E759

  • Zoro # G7398797


product price: $57.79
/pk 25, $2.31/ea

Key Features

Width
3 in
Material
Vinyl
Color
White
Length
8 in
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E759
Zoro #
G7398797
UPC #
659900308114
Country of Origin
United States

Dimensions

Width
3 in
Length
8 in
Thickness
1/32 in
Label Width
3 in
Label Length
8 in

Details

Item
Write-On Tag
Material
Vinyl
Color
White
Product Type
Write-On Tag

Description

Write-On Tag, Color White, Label Length 8 in, Label Width 3 in, Material Vinyl, Product Type Write-On Tag, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.