Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 in x 17 in x 16 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 493U84

  • Zoro # G1606480


product price: $4.69
/ea
Sold in multiples of 15 for $70.35

Key Features

Inside Length
30 in
Inside Width
17 in
Inside Height
16 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493U84
Zoro #
G1606480
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
30 in
Inside Width
17 in
Inside Height
16 in
Wall Thickness
1/8 in
Outside Height
16 5/8 in
Outside Width
17 1/4 in
Outside Length
30 1/4 in
Inside LxWxH
30x17x16

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
For Use With
Shipping/Storage/Product Protection
Application
Manufacturing, Multipurpose, Retail, Warehouse
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 30 in, Inside Width 17 in, Inside Height 16 in, 30x17x16-10 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 in, Outside Width 17 in, Outside Height 16 in, 30 1/4x17 1/4x16 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.