
30 in x 18 in x 18 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493U46
Zoro # G1606374
product price: $5.99
/eaSold in multiples of 10 for $59.90
Key Features
Inside Height
18 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493U46
Zoro #
G1606374
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
30 in
Inside Width
18 in
Inside Height
18 in
Outside Length
30 3/8 in
Outside Width
18 3/8 in
Wall Thickness
1/8 in
Outside Height
18 5/8 in
Inside LxWxH
30x18x18
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
For Use With
Shipping/Storage/Product Protection
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Application
Manufacturing, Multipurpose, Retail, Warehouse
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 30 in, Inside Width 18 in, Inside Height 18 in, 30x18x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 30 in, Outside Width 18 in, Outside Height 18 in, 30 3/8x18 3/8x18 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.