Open Poly Bags, 30" x 12", 1.25 mil, Clear, None, 500 PK

  • Mfr # 5DTD6

  • Zoro # G3041507


product price:  $64.49
/pk 500, $0.13/ea

Key Features

Features
Standard
Width
12"
Length
30"
Color
Clear
Bag Closure Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5DTD6
Zoro #
G3041507
UPC #
654866000812
Country of Origin
Multiple

Dimensions

Width
12"
Length
30"
Thickness
1.25 mil
Depth
8"
Size
30" x 12"
Overall Length
30 in
Seal Length
30 in
Overall Depth
8 in

Details

Item
Open Poly Bags
Features
Standard
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Open Poly Bag
Package Configuration
Case Pack
Bag Bottom Type
Gusseted
Bag Type
Standard
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 1.25 mil, Width 12 in, Length 30 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Gusseted, Clear, Package Configuration Case Pack, Seal Length 30 in, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.