CAD
316, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L
- Mfr # 2-H-112C-350
- Zoro # G212472531
CAD Available
product price:Â
$
10.89
/ea
Key Features
External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
1-11/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-H-112C-350
- Zoro #
- G212472531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1-1/8"-7
- Fastener Length
- 3-1/2 in
- Head Width
- 1-11/16 in
- Minimum Thread Length
- 2 1/2 in
- Overall Length
- 3 1/2 in
- Screw Size
- 1 1/8 in
- Drive Size
- 1 11/16 in
- Head Height
- 11/16 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Type Hex, Head Height 11/16 in, Head Width 1 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.