CAD
Shop ZORO SELECT
See all product information
Create Account
316, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L
- Mfr # 2-193-100C-450
- Zoro # G212472517
CAD Available
product price:Â
$
20.45
/ea
Key Features
External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
4-1/2 in
Head Width
1-5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-193-100C-450
- Zoro #
- G212472517
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 75 ksi
- Material Quality Standards
- ASTM 193, ASTM 194
- Resistance Properties
- Corrosion-Resistant
- Type
- Heavy Hex Head Bolt
- Head Style
- Heavy Hex
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- High Pressure
- Thread Type
- Coarse
- Pack Size
- Bulk
- Drive Type
- External Hex
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 4-1/2 in
- Head Width
- 1-5/8 in
- Grip Size
- 2 1/4 in
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/4 in
- Screw Size
- 1 in
- Overall Length
- 4 1/2 in
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 4 1/2 in, Head Height 39/64 in, Head Width 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.