Shop ZORO SELECT
See all product information
Create Account
316, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L
Mfr # 2-193-100C-425
Zoro # G612472537
product price:Â
$
19.19
/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
4-1/4 in
Head Width
1-5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-193-100C-425
- Zoro #
- G612472537
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Left Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Pack Size
- Bulk
- Head Style
- Heavy Hex
- Type
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM 193, ASTM 194
- Dimensional Standards
- ASME B18.2.1
- Resistance Properties
- Corrosion-Resistant
- Includes Nut
- No
- For Use in Systems
- High Pressure
- Tensile Strength
- 75 ksi
- Drive Type
- External Hex
Description
Heavy Hex Bolt, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 39/64 in, Head Width 1 5/8 in