Shop ZORO SELECT
See all product information
Create Account
316, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-3/4 in L
- Mfr # 2-193-100C-475
- Zoro # G012472489
product price:Â
$
20.75
/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
4-3/4 in
Head Width
1-5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-193-100C-475
- Zoro #
- G012472489
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 4-3/4 in
- Head Width
- 1-5/8 in
- Screw Size
- 1 in
- Minimum Thread Length
- 2 1/4 in
- Head Height
- 39/64 in
- Grip Size
- 2 1/2 in
- Overall Length
- 4 3/4 in
Description
Heavy Hex Bolt, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 39/64 in, Head Width 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.