CAD
Shop ZORO SELECT
See all product information
Create Account
316, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 5 in L
- Mfr # 2-193-100C-500
- Zoro # G512472521
CAD Available
product price:Â
$
22.85
/ea
Key Features
External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
5 in
Head Width
1-5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-193-100C-500
- Zoro #
- G512472521
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Head Style
- Heavy Hex
- Includes Nut
- No
- For Use in Systems
- High Pressure
- Tensile Strength
- 75 ksi
- Type
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM 193, ASTM 194
- Pack Size
- Bulk
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 5 in
- Head Width
- 1-5/8 in
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/4 in
- Overall Length
- 5 in
- Grip Size
- 2 3/4 in
- Screw Size
- 1 in
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 5 in, Head Height 39/64 in, Head Width 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.